Shop All General Hand Tool Kits
Ideal
Tool Set
Mfr # 35-926
Zoro # G1202851
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 10
- Includes Twist-A-NutTM Screwdriver 35-908, Twist-A-NutTM Deburring Head - Square Tip 35-098, Twist-A-NutTM Tap Tool Shaft 35-923, Three Spare Bits 1/4 In. Slotted & #2 Square, 3/16 In. Slotted & #1 Square, #10 & #15 Star; And 8-Pocket Carrying Pouch 35-927
- Tool Storage Type Included Pouch
- Tool Families Included Abrasives and Finishing Tools, Drivers and Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-926
- Zoro # G1202851
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
Tool Set, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 10, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included Deburring Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F19/32)
- MORSE Carbide Hole Cutter, 1-7/8in Hole, 3/16inD (CTS30)
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle (J220G)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- XCELITE 3-Piece Super-Tru Tip Screwdriver Set (XST3N)
- CHANNELLOCK General Hand Tool Kit, No. of Pcs. 3 (GS-20)
- Ideal General Hand Tool Kits