Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Ideal
Tool Bag, Black/Blue, Polyester, 18 Pockets (Discontinued)
Mfr # 35-410
Zoro # G4335676
This Product is Discontinued
Key Features
- Color Black/Blue
- Material Polyester
- Features Adjustable Shoulder Strap, Top Opens Completely For Easy Access and is Reinforced to Hold Itself Open
- Closure Type Zipper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-410
- Zoro # G4335676
- UPC # 783250499014
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Width | 12 in |
Overall Height | 13 in |
Overall Depth | 9 in |
Height | 13" |
Width | 12" |
Shoulder Strap Length | 1 in |
Details
Item | Tool Bag |
Color | Black/Blue |
Material | Polyester |
Features | Adjustable Shoulder Strap, Top Opens Completely For Easy Access and is Reinforced to Hold Itself Open |
Closure Type | Zipper |
Number of Pieces | 1 |
Number of Inside Pockets | 12 |
Number of Outside Pockets | 6 |
Number of Pockets | 18 |
Number of Bags | 1 |
Shape | Rectangle |
Description
Tool Bag, Bag Style Wide-Mouth Tool Bag, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 13 in, Overall Depth 9 in, Overall Width 12 in, Color Black/Blue, Shape Rectangle, Features Adjustable Shoulder Strap, Top Opens Completely For Easy Access and is Reinforced to Hold Itself Open, Number of Handles 2, Number of Inside Pockets 12, Number of Outside Pockets 6, Number of Pockets 18, Shoulder Strap Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.