Shop All Switch Accessories
This Product is Discontinued
Ideal
Toggle Switch, DPDT, 10A @ 250V, QuikConnct (Discontinued)
Mfr # 774003
Zoro # G2054936
This Product is Discontinued
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Off/On
- Terminals Quick Connect
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 774003
- Zoro # G2054936
- UPC # 783250573493
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.5 in |
Actuator Length | 0.75 in |
Stem Dia. and Thread Size | 15/32-32 NS-2A |
Overall Width | 0.76 in |
Overall Depth | 1.3 in |
Stem Thread Size | 15/32-32 NS-2A |
Mounting Hole Diameter | 0.5 in |
Overall Height | 0.8 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 10 A @ 277 V, 20 A @ 125 V, HP 1 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 21 A @ 14.8 V, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.5 in, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating Temp. Range 32 Degrees to 185 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Factory Tested 100,00 Cycles to 21A @ 14.8V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.