Shop All Wire Terminals
Ideal
Termnl, Vsul Male Dis c, PK500
Mfr # 84-9921
Zoro # G002016273
product price: $186.99
/pk 500, $0.37/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnects
- Color Blue
- Termination Method Crimp
- Tab Size 0.250" x 0.032"
- Minimum Wire Gauge 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 84-9921
- Zoro # G002016273
- UPC # 783250633821
- Country of Origin United States
- Category Wire Terminals
Dimensions
Tab Size | 0.250" x 0.032" |
Details
Terminal Type | Disconnects |
Color | Blue |
Item | Termnl,Vsul Male Dis c,PK500 |
Termination Method | Crimp |
Minimum Wire Gauge | 16 AWG |
Maximum Wire Gauge | 14 AWG |
Description
Termnl,Vsul Male Dis c,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 2 Pole, 120/240V AC (Q240)
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- IDEAL WIRE NUT RED 18-6, 100PK (30-076P)
- IDEAL WIRE CNCTR 14-22AWG, 25PK (30-1161)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- IDEAL WIRENUT GRY/RD 18-8, 10PK (30-6162)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- IDEAL WIRE CNCTR 16-6AWG, 15PK (30-1163)
- MARINCO 230236 Ancor Marine Grade Ring Terminals - Red - 0.38 in. (52900026)
- Ideal Wire Connectors & Disconnects