Shop All Fuse Accessories
Ideal
Terminal Strip, 12 Poles, Wire Leads
Mfr # 89-512
Zoro # G110607233
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 12
- Body Material Thermoplastic
- Connector Type Wire Leads
- Wire Range 22 AWG to 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 89-512
- Zoro # G110607233
- UPC # 783250895120
- Country of Origin Mexico
- Category Fuse Accessories
Details
Number of Poles | 12 |
Item | Terminal Strip |
Body Material | Thermoplastic |
Connector Type | Wire Leads |
Wire Range | 22 AWG to 6 AWG |
Description
Fuse Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD1A)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- LEVITON Receptacle (275-E)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- IDEAL Safe-T-Grip Medium Fuse Puller (34-002)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles (DFC-13)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- Ideal Fuse Accessories