Shop All Terminal Blocks
Ideal
Terminal Block 12 Pole
Mfr # 89-612
Zoro # G3165751
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 12-Pole
- Length 1,000'
- Product Name Barrier Strip, 12 Circuit, 35A, 300V
- Certifications & Standards UL, CUL
- Product Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 89-612
- Zoro # G3165751
- UPC # 783250896127
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 1,000' |
Details
Item | Terminal Block 12 Pole |
Number of Poles | 12-Pole |
Product Name | Barrier Strip, 12 Circuit, 35A, 300V |
Certifications & Standards | UL, CUL |
Product Material | Plastic |
Product Type | Connector Block |
Total Number of Ports | 12 |
Torque in. - lb. | 7 |
Description
Terminal Block 12 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 90A, 600V AC, Indicating (TRS90RID)
- POWERDRIVE Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWD1500P)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- IDEAL Terminal Block 12 Pole (89-610)
- IDEAL Double Row Terminal Block 12 (89-312)
- IDEAL Terminal Block 12 Pole (89-608)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- Ideal Terminal Blocks