Shop All Terminal Blocks
Ideal
Terminal Block 12 Pole
Mfr # 89-610
Zoro # G4147641
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 12-Pole
- Length 1,000'
- Total Number of Ports 12
- Certifications & Standards UL94V-2
- Product Type Wire Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 89-610
- Zoro # G4147641
- UPC # 783250896103
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 1,000' |
Details
Number of Poles | 12-Pole |
Total Number of Ports | 12 |
Certifications & Standards | UL94V-2 |
Product Type | Wire Block |
Product Material | Plastic, Nylon |
Product Name | Barrier Strip, 12 circuit, 30A, 300V |
Torque in. - lb. | 4.4 |
Description
Terminal Block 12 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- IDEAL Terminal Block 12 Pole (89-608)
- IDEAL Double Row Terminal Block 12 (89-312)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- Ideal Terminal Blocks