Shop All Wire Strippers & Crimpers
Ideal
T-8 Stripper
Mfr # 45-124
Zoro # G0580819
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG
- Material Tough Steel
- Features Compact, Lightweight, Laser-Etched Wire Gauge for Easy-To-Read Visibility, Spring-Loaded Automatic Opening, Corrosion-Resistant, Black Oxide Finish
- Application Wire Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-124
- Zoro # G0580819
- UPC # 783250451241
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Capacity | Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG |
Material | Tough Steel |
Features | Compact, Lightweight, Laser-Etched Wire Gauge for Easy-To-Read Visibility, Spring-Loaded Automatic Opening, Corrosion-Resistant, Black Oxide Finish |
Application | Wire Stripper |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | T-8 Stripper |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The Ideal 45-124 T-8 Stripper is a tool designed to strip wire. It can be used for both solid and stranded wire. The steel construction of the stripper makes it durable and long lasting. The T-8 features a simple design that allows you to easily remove insulation from your wires without damaging them. If you are looking for an easy way to strip your wires, this Ideal Wire Stripper is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 9/16" (80655)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 11mm (80257)
- UPPERHAND UPPERHAND FISH TAPE 125' (FTS-125R)
- IDEAL Premium NM Cable Wire Stripper (131-45-248)
- IDEAL 8 in Crimper 24 to 22 AWG (33-719)
- IDEAL 5 1/2 in Wire Stripper 24 to 16 AWG (45-2685)
- IDEAL 3 1/2 in Cable Stripper 26 to 12 AWG (45-025)
- IDEAL V-Notch Stripper W/Spring (45-101)
- IDEAL Swivel Cabl Strppr 3/4 In Od (45-128)
- KLEIN TOOLS 7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded (11055RINS)
- Ideal Wire Strippers & Crimpers