Shop All Toggle Switches
Ideal
Swtch, Batlvr, Spst, O-F, Scrw Plt
Mfr # 774017
Zoro # G3509296
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- Amps 6A @ 125VAC, 3A @ 250VAC
- Terminals Screw
- Product Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 774017
- Zoro # G3509296
- UPC # 781789740171
- Country of Origin China
- Category Toggle Switches
Details
Switch Function | On/Off |
Contact Form | SPST |
Amps | 6A @ 125VAC, 3A @ 250VAC |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- KILLARK Aluminum Hazardous Location Enclosure, 12 in H, 8.37 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (GRH-775L)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- GARDNER BENDER Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-13)
- Ideal Switches