Shop All Specialty Switches
Ideal
Swtch, 3Spdchn, Sptt, F-OA-OB
Mfr # 774037
Zoro # G3509101
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SP3T
- Number of Connections 3
- AC Contact Rating 3A @ 250 V, 6 A @ 125 V
- Termination Style Wire Leads
- VAC/VDC AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 774037
- Zoro # G3509101
- UPC # 783250573691
- Country of Origin China
- Category Specialty Switches
Dimensions
Chain Length | 6 in |
Mounting Hole Diameter | 7/16 in |
Overall Depth | 0.87 in |
Overall Height | 0.65 in |
Overall Width | 1.05 in |
Details
Item | Pull Chain Switch |
Contact Form | SP3T |
Number of Connections | 3 |
AC Contact Rating | 3A @ 250 V, 6 A @ 125 V |
Termination Style | Wire Leads |
VAC/VDC | AC |
Switch Type | Lever & Pull-Chain |
Poles | SPST |
Product Type | Pull Chain Switch |
Metal Finish | Brass |
Terminal Connection Type | Wire Lead |
Switch Function Configuration | Off/On/On/On |
Description
Pull Chain Switch, Contact Form SP3T, Number of Connections 3, AC Contact Rating 3A @ 250 V, 6 A @ 125 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Cable for 3030AN Sensor, 10 ft. L (CABLE-3030)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 36 in H, 12 in D (CSD362412LG)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 48 in H, 10 in D (CSD483010LG)
- SOR Ultrasonic 24V-Dc Other Level Switch (701K4-U-P9-C-FI)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- SELECTA REPLACEMENT PLUNGER SWITCH 250V-AC OTHER SWITCH (BZ-2RN702-BG)
- AAON TEMP SWITCH 2095 SPDT ADJ SUN (R08250)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- Ideal Switches