Shop All Toggle Switches
Ideal
Swtc, Tgl, Spdt, O-F-O, Scrw
Mfr # 774009
Zoro # G3155391
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off/Momentary On
- Contact Form SPDT
- HP 3/4 HP @ 125 to 250VAC/VCA
- Amps 20A @ 125VAC/VCA, 10A @ 250VAC/VCA
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 774009
- Zoro # G3155391
- UPC # 783250573486
- Country of Origin China
- Category Toggle Switches
Details
Switch Function | Momentary On/Off/Momentary On |
Contact Form | SPDT |
HP | 3/4 HP @ 125 to 250VAC/VCA |
Amps | 20A @ 125VAC/VCA, 10A @ 250VAC/VCA |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Switch Type | Toggle |
Operating Temperature | 32°F to 185°F (0°C to 85°C) |
Mechanical Life | 100,000 cycles |
Dielectric Strength | 1500V |
DC Rating | Factory tested 100,000 cycles to 21 Amp 14.8 VDC |
Termination Style | Screw |
Poles | SPST |
VAC/VDC | AC |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.15A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-15/100-R)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw Center Off 10A 250V/10A 125V, Screw (HBL223)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- HONEYWELL Toggle Switch (ON)-OFF SPST 10A @ 277V Screw Terminals (1TL1-6)
- THE BEST CONNECTION Heavy Duty Mom. Toggle 30A 12V D.P.D.T. (JTT2648F)
- Ideal Switches