Shop All Toggle Switches
Ideal
Switch, Toggle, Dpst, O-F, Screw
Mfr # 774014
Zoro # G3155385
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form DPST
- HP 1-1/2 HP @ 125 to 250VAC/VCA
- Amps 20A @ 125VAC/VCA, 10A @ 250VAC/VCA
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 774014
- Zoro # G3155385
- UPC # 781789740140
- Country of Origin China
- Category Toggle Switches
Details
Switch Function | On/Off |
Contact Form | DPST |
HP | 1-1/2 HP @ 125 to 250VAC/VCA |
Amps | 20A @ 125VAC/VCA, 10A @ 250VAC/VCA |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Switch Type | Toggle |
Operating Temperature | 32°F to 185°F (0°C to 85°C) |
Mechanical Life | 100,000 cycles |
DC Rating | Factory tested 100,000 cycles to 21 Amp 14.8 VDC |
Dielectric Strength | 1500V |
Termination Style | Screw |
VAC/VDC | AC |
Poles | SPDT |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208/240/480V AC (9070T250D20)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 10A 250V, QuikConnct (2FA53-73-TABS)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- Ideal Switches