Shop All Toggle Switches
Ideal
Switch, Tgl, Spst, O-F, Spade
Mfr # 774008
Zoro # G3509278
product price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- HP 3/4 HP @ 125 to 250VAC/VCA
- Amps 20A @ 125VAC/VCA, 10A @ 250VAC/VCA
- Terminals Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 774008
- Zoro # G3509278
- UPC # 783250573523
- Country of Origin China
- Category Toggle Switches
Details
Switch Function | On/Off |
Contact Form | SPST |
HP | 3/4 HP @ 125 to 250VAC/VCA |
Amps | 20A @ 125VAC/VCA, 10A @ 250VAC/VCA |
Terminals | Spade |
Item | Toggle Switch |
Product Type | Toggle Switch |
DC Rating | Factory tested 100,000 cycles to 21 Amp 14.8 VDC |
Dielectric Strength | 1500V |
Mechanical Life | 100,000 cycles |
Operating Temperature | 32°F to 185°F (0°C to 85°C) |
Switch Type | Toggle |
Termination Style | Spade |
Poles | DPST |
VAC/VDC | AC |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- EATON Proximity Sensor, Inductive, 12mm (E59-A12C108C02-CV)
- EVERMARK 30 in. Ultra Violet Black Cable Tie, 120 lbs5, 25PK (EM-30-120-0-L)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (31NT91-7)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM724-D-4B-B)
- Ideal Switches