Shop All Toggle Switches
Ideal
Switch, Tgl, Spst, O-F, Scrw
Mfr # 774093
Zoro # G3155367
original price:
$18.78
8% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- HP 3/4 HP @ 125 to 250VAC/VCA
- Amps 20A @ 125VAC/VCA, 10A @ 250VAC/VCA
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 774093
- Zoro # G3155367
- UPC # 783250603732
- Country of Origin China
- Category Toggle Switches
Details
Switch Function | On/Off |
Contact Form | SPST |
HP | 3/4 HP @ 125 to 250VAC/VCA |
Amps | 20A @ 125VAC/VCA, 10A @ 250VAC/VCA |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Dielectric Strength | 1500V |
Mechanical Life | 100,000 cycles |
Operating Temperature | 32°F to 185°F (0°C to 85°C) |
DC Rating | Factory tested 100,000 cycles to 21 Amp 14.8 VDC |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB53-73-TABS)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- Ideal Toggle Switches