Shop All Toggle Switches
Ideal
Switch, Tgl, Spst, O-F, Oringscr
Mfr # 774010
Zoro # G3155376
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- HP 3/4 HP @ 125 to 250VAC/VCA
- Amps 20A @ 125VAC/VCA, 10A @ 250VAC/VCA
- Terminals O Ring and Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 774010
- Zoro # G3155376
- UPC # 783250573431
- Country of Origin China
- Category Toggle Switches
Details
Switch Function | On/Off |
Contact Form | SPST |
HP | 3/4 HP @ 125 to 250VAC/VCA |
Amps | 20A @ 125VAC/VCA, 10A @ 250VAC/VCA |
Terminals | O Ring and Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Operating Temperature | 32°F to 185°F (0°C to 85°C) |
Mechanical Life | 100,000 cycles |
Dielectric Strength | 1500V |
DC Rating | Factory tested 100,000 cycles to 21 Amp 14.8 VDC |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch (936-SWH)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D80G6)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- GARDNER BENDER GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw (GA573246)
- Ideal Switches