Shop All Toggle Switches
Ideal
Switch, Tgl, Spdt, O-F-O, Screw
Mfr # 774013
Zoro # G3509269
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- HP 3/4 HP @ 125 to 250VAC/VCA
- Amps 20A @ 125VAC/VCA, 10A @ 250VAC/VCA
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 774013
- Zoro # G3509269
- UPC # 781789740133
- Country of Origin China
- Category Toggle Switches
Details
Switch Function | On/Off/On |
Contact Form | SPDT |
HP | 3/4 HP @ 125 to 250VAC/VCA |
Amps | 20A @ 125VAC/VCA, 10A @ 250VAC/VCA |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Switch Type | Toggle |
DC Rating | Factory tested 100,000 cycles to 21 Amp 14.8 VDC |
Mechanical Life | 100,000 cycles |
Operating Temperature | 32°F to 185°F (0°C to 85°C) |
Dielectric Strength | 1500V |
VAC/VDC | AC |
Poles | SPST |
Termination Style | Screw |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - Black (WL908-BK-10)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- ECM INDUSTRIES Momentary Tog Switch (GSW-117)
- GARDNER BENDER Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC (GSW-123)
- Ideal Switches