Shop All Toggle Switches
Ideal
Switch, Ehtgl, Dpst, O-F, Scrw, 20A
Mfr # 774097
Zoro # G0565190
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form DPST
- HP 1-1/2 HP @ 125 to 250VAC/VCA
- Amps 20A @ 125VAC/VCA, 10A @ 250VAC/VCA
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 774097
- Zoro # G0565190
- UPC # 783250603770
- Country of Origin Mexico
- Category Toggle Switches
Details
Switch Function | On/Off |
Contact Form | DPST |
HP | 1-1/2 HP @ 125 to 250VAC/VCA |
Amps | 20A @ 125VAC/VCA, 10A @ 250VAC/VCA |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- HONEYWELL Replacement Terminal Block (18PA1)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- GARDNER BENDER Toggle Switch, Plastic, SPDT, 20A, 125VAC (GSW-114)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC (7818K1)
- Ideal Switches