Shop All Rocker Switches
Ideal
Sw Rckr, Redlght, Dpst, O-F, 15A
Mfr # 774056
Zoro # G0799027
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. Range 32 to 185°F
- Switch Type Rocker
- Termination Style Spade
- VAC/VDC AC
- Poles SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 774056
- Zoro # G0799027
- UPC # 783250605873
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Rocker Switch |
Operating Temp. Range | 32 to 185°F |
Switch Type | Rocker |
Termination Style | Spade |
VAC/VDC | AC |
Poles | SPST |
Description
Rocker Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA8)
- RACE SPORT Led Rocker Switch W/ White Led Radiance (Roof Lights) (RSLJ15W)
- EATON Rocker Switch Lens, Red (28-5863-2)
- AUTOLOC POWER ACCESSORIES 3 Position Rocker Switch With Arrows (82332)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- EATON Rocker Switch Lens, Red (28-3425-3)
- Ideal Rocker Switches