Shop All Wire Stripper & Cutter Parts
Ideal
Stripmaster® Replacement Blade Set, For 10F564
Mfr # L-5560
Zoro # G7410444
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wire Stripper
- For Use With Mfr. Model Number 45-177
- Impact Rated No
- Includes Top And Bottom Blades
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # L-5560
- Zoro # G7410444
- UPC # 783250168460
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 25/32 in |
Details
Type | Wire Stripper |
For Use With Mfr. Model Number | 45-177 |
Impact Rated | No |
Includes | Top And Bottom Blades |
Material | Carbon Steel |
Item | Replacement Blade Set |
For Use With | Stranded Wire Stripper |
Accessory Type | Strip Master |
Standards | SAE-AS5768 |
Compatible with Manufacturer Model Number | 45-177 |
Compatible with Brand | Ideal |
Number of Pieces | 2 |
Features | 90-Day Warranty |
Application | Industrial |
Part Type | Strip Master |
Blade Material | Carbon Steel |
Compatible with Manufacturer Part Number | 45-177 |
Compatible Manufacturer Part Number | 45-177 |
Compatible with Manufacturer Model Number [NEW] | 45-177 |
Compatible Manufacturer Model Number | 45-177 |
For Use with Mfr. Model Number | 45-177 |
Description
Ideal's L-5560 Stripmaster® Replacement Blade Set is the blade set you need for your tool. This blade set includes top and bottom blades that are ideal for stripping 10/50 carbon steel. It has a material of 10/50 carbon steel, with an overall length of 25/32". Ideal's replacement blade set also fits Custom Stripmaster model number 10F564. When it comes to wire stripping & cutting tools, the Ideal L-5560 Stripmaster® Replacement Blade Set will get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.077.968)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/8)
- TEKTON 35 mm Combination Wrench (WCB24035)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- IDEAL Replacement Stripmaster Blades (L-5211)
- IDEAL Stripmaster® Replacement Blade Set, For 10F549 (L-4420)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- IDEAL Replacement Blade Set, For 10F596 (LB-914)
- IDEAL Repl Blades 45-128 (L-7486)
- IDEAL Replacement Blade Set, For 10F566 (LB-919)
- Ideal Wire Stripper & Cutter Parts