Shop All Wire Stripper & Cutter Parts
Ideal
Stripmaster® Replacement Blade Set, For 10F553
Mfr # LB-1002
Zoro # G7275597
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wire Stripper
- Overall Length 25/32 in
- Material Carbon Steel
- For Use With Mfr. Model Number 45-672
- Includes Top And Bottom Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # LB-1002
- Zoro # G7275597
- UPC # 783250201105
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 25/32 in |
Details
Type | Wire Stripper |
Item | Replacement Blade Set |
Material | Carbon Steel |
For Use With Mfr. Model Number | 45-672 |
Includes | Top And Bottom Blades |
For Use With | Stranded Wire Stripper |
Impact Rated | No |
Application | Industrial |
Compatible with Manufacturer Model Number | 45-672 |
Features | 90-Day Warranty, Sturdy Die-Cast Zinc Frame |
Compatible with Brand | Ideal |
Accessory Type | Blade Set |
Number of Pieces | 2 |
Part Type | Blade Set |
Number of Blades | 45 |
Blade Material | Carbon Steel |
Compatible Manufacturer Part Number | 45-672 |
Compatible with Manufacturer Part Number | 45-672 |
Compatible with Manufacturer Model Number [NEW] | 45-672 |
Compatible Manufacturer Model Number | 45-672 |
For Use with Mfr. Model Number | 45-672 |
Description
Replacement Blade Set, Part Type Blade Set, For Use With Stranded Wire Stripper, Compatible with Grainger Part Number 10F553, Compatible with Manufacturer Model Number 45-672, Blade Material Carbon Steel, Number of Blades 45, Features 90-Day Warranty, Sturdy Die-Cast Zinc Frame, Includes Top And Bottom Blades, Overall Length 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- CAPRI TOOLS 13 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53433)
- STARRETT Micrometer Inside (78XTZ-2)
- IDEAL Replacement Stripmaster Blades (L-5563)
- IDEAL Repl Blades 45-128 (L-7486)
- IDEAL Replacement Blade Set, For 10F566 (LB-919)
- IDEAL T-5 Stripper, Red, White, Blue (45-119)
- IDEAL Eyelet Repair Kit for Fish Tape, 24 AWG - 10 AWG, 2 Eyelets (31-541)
- IDEAL Repl Blade Set For 30-696 (LA-4102)
- RIDGID Crimp Tool, 3/4" Close Qtr Pex (43858)
- Ideal Wire Stripper & Cutter Parts