Shop All Wire Disconnects
Ideal
St Lght Dscnnct, SetScrew, Y-Tap, Fused
Mfr # 30-S2222
Zoro # G5626704
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Y-Tap
- Insulation Polypropylene, TPE
- Breakaway/Non-Breakaway Breakaway
- Color Orange
- Primary Wire Range 2 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-S2222
- Zoro # G5626704
- UPC # 783250743261
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Minimum Line Wire Size | 14 AWG |
For Minimum Load Wire Size | 14 AWG |
For Maximum Line Wire Size | 2 AWG |
Line Side Wire Size Range | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 4 AWG |
For Maximum Load Wire Size | 2 AWG |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 2 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 2, Termination Style Set Screw, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- Ideal Wire Disconnects