Shop All Wire Disconnects
Ideal
St Lght Dscnnct, NonBrkwy, Crimp, FusHldr
Mfr # 30-HC6
Zoro # G5575062
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Fuse Holder
- Insulation Polypropylene
- Breakaway/Non-Breakaway Non-Breakaway
- Primary Wire Range 6 to 14 AWG
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-HC6
- Zoro # G5575062
- UPC # 783250743049
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 5 1/8 in |
For Maximum Line Wire Size | 6 AWG |
For Minimum Load Wire Size | 14 AWG |
Line Side Wire Size Range | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG |
For Minimum Line Wire Size | 14 AWG |
For Maximum Load Wire Size | 6 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Non-Breakaway, Disconnect Style Fuse Holder, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 1, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 6 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 1, Termination Style Crimp, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Raceway, Series AL3300, 10 ft. (AL3300B-10)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- Ideal Wire Disconnects