Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Crimp, Y-Tap, Brkwy, 2Poles
Mfr # 30-C2226N
Zoro # G5816754
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Y-Tap
- Insulation Polypropylene, TPE
- Breakaway/Non-Breakaway Breakaway
- Primary Wire Range 6 to 8 AWG
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-C2226N
- Zoro # G5816754
- UPC # 783250744992
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Maximum Load Wire Size | 6 AWG |
For Minimum Load Wire Size | 14 AWG |
Line Side Wire Size Range | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG |
For Minimum Line Wire Size | 14 AWG |
For Maximum Line Wire Size | 6 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 6 AWG, Fused No, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 2, Termination Style Crimp, Color Orange, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (XTCE040D00C)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- Ideal Wire Disconnects