Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Crimp, NonBrkwy, FuseHldr
Mfr # 30-HC2
Zoro # G5516691
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Fuse Holder
- Breakaway/Non-Breakaway Non-Breakaway
- Insulation Polypropylene
- Primary Wire Range 2 to 4 AWG
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-HC2
- Zoro # G5516691
- UPC # 783250735297
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 5 1/4 in |
For Maximum Load Wire Size | 2 AWG |
For Minimum Line Wire Size | 4 AWG |
For Maximum Line Wire Size | 2 AWG |
Line Side Wire Size Range | 2 AWG, 4 AWG |
For Minimum Load Wire Size | 4 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Non-Breakaway, Disconnect Style Fuse Holder, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 4 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 1, For Minimum Load Wire Size 4 AWG, For Maximum Load Wire Size 2 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 1, Termination Style Crimp, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- CARLON Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A521DE)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- Ideal Wire Disconnects