Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Crimp, Brkwy, InLine, Fused
Mfr # 30-C1616
Zoro # G4501777
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style In-Line
- Insulation Polypropylene, TPE
- Breakaway/Non-Breakaway Breakaway
- Color Orange
- Primary Wire Range 6 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-C1616
- Zoro # G4501777
- UPC # 783250742202
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Minimum Load Wire Size | 14 AWG |
For Maximum Line Wire Size | 6 AWG |
For Maximum Load Wire Size | 6 AWG |
Line Side Wire Size Range | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG |
For Minimum Line Wire Size | 14 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 1, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 6 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 1, Termination Style Crimp, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- GARDNER BENDER Disconnect, Male, 10 to 12AWG, Yellow, PK100 (10-145M)
- Ideal Wire Connectors & Disconnects