Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Crimp, Brkwy, InLine, Fused
Mfr # 30-C1226
Zoro # G5772313
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style In-Line
- Insulation Polypropylene, TPE
- Breakaway/Non-Breakaway Breakaway
- Primary Wire Range 2 to 4 AWG
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-C1226
- Zoro # G5772313
- UPC # 783250742127
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Minimum Line Wire Size | 14 AWG |
For Minimum Load Wire Size | 14 AWG |
For Maximum Load Wire Size | 2 AWG |
For Maximum Line Wire Size | 2 AWG |
Line Side Wire Size Range | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 4 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 2 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 2, Termination Style Crimp, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- ANDERSON POWER PRODUCTS PP30 GND.SOC.HSG. (PP30GND-S)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- Ideal Wire Connectors & Disconnects