Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Brkwy, Y-Tap, Fused, 2Poles
Mfr # 30-C2022
Zoro # G5746054
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Y-Tap
- Breakaway/Non-Breakaway Breakaway
- Insulation Polypropylene, TPE
- Primary Wire Range 2 to 4 AWG
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-C2022
- Zoro # G5746054
- UPC # 783250742530
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Maximum Load Wire Size | 2 AWG |
For Minimum Load Wire Size | 8 AWG |
Line Side Wire Size Range | 6 AWG, 8 AWG, 2 AWG, 4 AWG |
For Minimum Line Wire Size | 8 AWG |
For Maximum Line Wire Size | 2 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 8 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 2, For Minimum Load Wire Size 8 AWG, For Maximum Load Wire Size 2 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 2, Termination Style Crimp, Color Orange, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- Ideal Wire Disconnects