Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Brkwy, Crimp, Y-Tap, 2Poles
Mfr # 30-C2012
Zoro # G5700143
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Y-Tap
- Insulation Polypropylene, TPE
- Breakaway/Non-Breakaway Breakaway
- Primary Wire Range 2 to 4 AWG
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-C2012
- Zoro # G5700143
- UPC # 783250744954
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Minimum Load Wire Size | 4 AWG |
Line Side Wire Size Range | 2 AWG, 4 AWG |
For Minimum Line Wire Size | 4 AWG |
For Maximum Line Wire Size | 2 AWG |
For Maximum Load Wire Size | 2 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 4 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 2, For Minimum Load Wire Size 4 AWG, For Maximum Load Wire Size 2 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 1, Termination Style Crimp, Color Orange, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- MERSEN Power Distribution Block, 3 Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63163)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- Ideal Wire Disconnects