Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Brkwy, Crimp, Non-Fused
Mfr # 30-C1626N
Zoro # G5525667
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style In-Line
- Breakaway/Non-Breakaway Breakaway
- Insulation Polypropylene, TPE
- Color Orange
- Primary Wire Range 6 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-C1626N
- Zoro # G5525667
- UPC # 783250742332
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Maximum Line Wire Size | 6 AWG |
Line Side Wire Size Range | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG |
For Minimum Line Wire Size | 14 AWG |
For Minimum Load Wire Size | 14 AWG |
For Maximum Load Wire Size | 6 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style In-Line, For Conductor Material Aluminum, Copper, Line Inputs 1, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 6 AWG, Load Outputs 2, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 6 AWG, Fused No, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 1, Secondary Connection Poles 2, Termination Style Crimp, Color Orange, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3696)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- SHARKBITE Sharkbite U637LFA 0.5 x 0.375 in. Right & Left Compression Adapter - Chrome (U637LFA)
- Ideal Wire Disconnects