Shop All Wire Disconnects
Ideal
St Lght Dscnnct, Breakaway, Fused, Y-Tap
Mfr # 30-B2216
Zoro # G4483744
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Y-Tap
- Insulation Polypropylene, TPE
- Breakaway/Non-Breakaway Breakaway
- Color Orange
- Primary Wire Range 2 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-B2216
- Zoro # G4483744
- UPC # 783250741489
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 8 1/2 in |
For Maximum Load Wire Size | 2 AWG |
For Minimum Line Wire Size | 14 AWG |
For Maximum Line Wire Size | 2 AWG |
For Minimum Load Wire Size | 14 AWG |
Line Side Wire Size Range | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 4 AWG |
Length | 1,000' |
Description
Street Light Disconnect, Current 30 A, Disconnect Breakaway Breakaway, Disconnect Style Y-Tap, For Conductor Material Aluminum, Copper, Line Inputs 2, For Minimum Line Wire Size 14 AWG, For Maximum Line Wire Size 2 AWG, Load Outputs 1, For Minimum Load Wire Size 14 AWG, For Maximum Load Wire Size 2 AWG, Fused Yes, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Primary Connection Poles 2, Secondary Connection Poles 1, Termination Style Set Screw; Crimp, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- ANCOR Heat Shrink Multi-Wire Step Down Butt Connectors 24-8 Assorted (320000)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- Ideal Wire Disconnects