Shop All Screwdrivers
Ideal
Square 1/4" 4"
Mfr # 35-9690
Zoro # G3197181
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size 1/4"
- Shank Length 4"
- Tip Style Square
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-9690
- Zoro # G3197181
- UPC # 783250731381
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 4" |
Details
Item | Insulated Scrwdrvr SqNo.0 1/4X4 |
Tip Style Group | Square |
Tip Style | Square |
SAE or Metric | SAE |
Features | Precision Ground Tips Provide Secure Fit For Less Spin Out; Tempered Chrome Vanadium Tool Steel Blades Are Super Hardened For Maximum Quality |
Shank Material | Tempered Chrome Vanadium Steel |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Insulated Scrwdrvr SqNo.0 1/4X4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 11-1/8in, 51000lb (1000L)
- RUKO 7/16" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214825)
- ZORO SELECT Router Bit Set, Roundover, 1/4S, 4 Pc (16Y602)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28116)
- IDEAL 1/8" 4" Round (36-242)
- IDEAL Insulated Screwdriver #1 Round (35-9691)
- IDEAL Insulated Screwdriver 3/32 in Round (35-9148)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- IDEAL Screwdriver 1/8" Round (36-243)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32023)
- Ideal Screwdrivers