Shop All Splicing Connectors
Ideal
Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu
Mfr # 46-401
Zoro # G4972152
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 to 8 AWG
- Material Aluminum/Copper Splice, TS-46 Crosslinked Polyolefin Insulation
- Includes Heat Shrink Tubing and Adhesive Liner
- Temp. Range Up to 221 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 46-401
- Zoro # G4972152
- UPC # 783250464012
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 9 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Description
Splice Kit, Body Material Aluminum, Contact Material Steel, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, For Conductor Material Aluminum, Copper, For Maximum Cable OD 0.2 in, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Heat Shrink Material Cross-Linked Polyolefin, Includes Heat Shrink Tubing and Adhesive Liner, Minimum Operating Temperature 221 Degrees F, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 12 Gauge (FS-200SS AL 120.00)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- RACO Liquidtight Connector, 3", Insul Dc Zinc (3522DC)
- IDEAL Splice Cap Insulator (2007)
- IDEAL Splice Kits, 1/0 AWG - 250 kcmil, 600V, Blk (46-403)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- IDEAL Splice Kits, 4 to 1/0 AWG, 221F, Al/Cu, Blk (46-402)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- Ideal Wire Connectors & Disconnects