Shop All Splicing Connectors
Ideal
Splice Insulator, For Mfr.No. 2006S, PK100
Mfr # 2007
Zoro # G1796650
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Nylon
- Length 1.09 in
- Color Copper
- Max. Voltage 600 V
- Overall Length 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 2007
- Zoro # G1796650
- UPC # 781789450100
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 1.09 in |
Overall Length | 1.09 in |
Length (Straight Wireway) | 1.09 in |
Details
Item | Splice Insulator |
Insulation Type | Nylon |
Color | Copper |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
For Use With | Mfr. No. 2006S |
Connection Material | Plastic |
Compatible with Product Type | Mfr. No. 2006S |
Insulation Material | Nylon |
Maximum Operating Temperature | 221 Degrees F |
RoHS Compliant | No |
For Conductor Material | Copper |
Maximum Voltage | 600 V |
Minimum Wire Gauge | 18 AWG |
Crimp-On Type | Insulator |
Maximum Rated Voltage | 600V |
Maximum Wire Gauge | 10 AWG |
Description
Splice Insulator, Connection Material Plastic, For Conductor Material Copper, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, RoHS Compliant No, Color Copper, Compatible with Product Type Mfr. No. 2006S, Overall Length 1.09 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- IDEAL Splice Cap Insulator (2007)
- IDEAL Splice Kits, 4 to 1/0 AWG, 221F, Al/Cu, Blk (46-402)
- IDEAL Splice Kits, 1/0 AWG - 250 kcmil, 600V, Blk (46-403)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- Ideal Wire Connectors & Disconnects