Shop All Splicing Connectors
Ideal
Splice Cap Insulator
Mfr # 2007
Zoro # G8631720
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1,000'
- Color White
- Maximum Rated Voltage 600V
- Maximum Wire Gauge 10 AWG
- Minimum Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 2007
- Zoro # G8631720
- UPC # 781789450100
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 1,000' |
Details
Color | White |
Maximum Rated Voltage | 600V |
Maximum Wire Gauge | 10 AWG |
Minimum Wire Gauge | 18 AWG |
Crimp-On Type | Insulator |
Description
•Splice Cap Insulator for 2006S & 2008S (Box of 100) * •Snap-on nylon construction * •Rated at 105°C and 600 Volt max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- Ideal Wire Connectors & Disconnects