Shop All Fishing Tapes, Sticks, & Lines
Ideal
Speed-Grip 100 Ft.W/Eyelet
Mfr # 31-092
Zoro # G3193401
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Tape Material Stainless Steel
- Size 3/16" dia.
- Features Ultra Hard Nylon Jacket, Protects Cables in Wet and Corrosive Work Environments, Excellent for Corrugated Plastic Conduit, Eyelet End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-092
- Zoro # G3193401
- UPC # 783250310920
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft. |
Size | 3/16" dia. |
Details
Tape Material | Stainless Steel |
Features | Ultra Hard Nylon Jacket, Protects Cables in Wet and Corrosive Work Environments, Excellent for Corrugated Plastic Conduit, Eyelet End |
Item | Speed-Grip 100 Ft.W/Eyelet |
Description
Speed-Grip 100 Ft.W/Eyelet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (FCH0314-G)
- IDEAL S-Class Fish Tape 50FT (31-160)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-060)
- IDEAL Fish Tape, Round, Steel, 3-1/2 in. L (31-094)
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- IDEAL Fish Tape, 1/8 In x 60 ft, Carbon Steel (31-035)
- KLEIN TOOLS Multi Flex Glow Rod Set, 25Foot (50254)
- Ideal Fishing Tapes, Sticks, & Lines