Shop All Fuse Pullers
Ideal
Small Fuse Puller, 5 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow
Mfr # 34-001
Zoro # G903667598
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- For Use With For 250V, 9/32 in to 1/2 in dia Fuses
- Overall Length 5 in
- Color Yellow
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 34-001
- Zoro # G903667598
- UPC # 783250340019
- Country of Origin United States
- Category Fuse Pullers
Dimensions
Size | Small |
Overall Length | 5 in |
Maximum Fuse Diameter | 1/2 in |
Minimum Fuse Diameter | 9/32 in |
Tool Length | 5 in |
Fuse Diameter Range | 9/32 in to 1/2 in |
Details
Item | Fuse Puller |
For Use With | For 250V, 9/32 in to 1/2 in dia Fuses |
Color | Yellow |
Material | Polypropylene |
Insulated / Uninsulated | Insulated |
Description/Special Features | Notched NonslipGrip, Marked Amperage Ranges |
Compatible Fuse Type | Ferrule Fuses |
Standards | MIL Specifications |
Series | Safe-T-Grip |
Features | Clearly Marked Amperage Ranges, Fully Insulated, High-Dielectric, Maximum Efficiency and Convenience, Notched Handles Provide Safe, No-Slip Grip |
Voltage Rating | 250 V |
Dielectric | Yes |
Insulated | Yes |
Maximum Fuse Amperage | 30 A |
Includes Voltage Detection Light | No |
Fuse Amperage Range | 30 A |
Description
Fuse Puller, Compatible Fuse Type Ferrule Fuses, Minimum Fuse Diameter 9/32 in, Maximum Fuse Diameter 1/2 in, Maximum Fuse Amperage 30 A, Tool Length 5 in, Material Polypropylene, Includes Voltage Detection Light No, Dielectric Yes, Insulated Yes, Voltage Rating 250 V, Color Yellow, Features Clearly Marked Amperage Ranges, Fully Insulated, High-Dielectric, Maximum Efficiency and Convenience, Notched Handles Provide Safe, No-Slip Grip, Series Safe-T-Grip, Standards MIL Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #15 3-3/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL85)
- MILWAUKEE TOOL Spindle (38-50-6400)
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel (78615D2B51525)
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12)
- IDEAL Fuse Puller, Large, 7-1/4 In L, Yellow (34-016)
- IDEAL Fuse Puller, W Test Light (34-012)
- IDEAL Ideal Industries 131-34-001 Small Safe-T-Grip Fuse Puller (131-34-001)
- IDEAL Fuse Puller, Small (34-015)
- IDEAL Ideal Industries 131-34-003 Large Safe-T-Grip Fuse Puller (131-34-003)
- IDEAL Medium Fuse Puller, 7 1/2 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-002)
- QUICKCABLE Blade and Glass Fuse Puller (509702-2001)
- Ideal Fuse Pullers