Shop All Utility Knives
Ideal
Skinning Knife, Double Insulated Santoprene 7 1/2 in L
Mfr # 35-9340
Zoro # G5119737
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Ergonomic
- Overall Length 7 1/2 in
- Functions Strip/Cut
- Standards ASTM F1505-01, DIN, EN, IEC 60 900, OSHA, VDE Certified
- Includes Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9340
- Zoro # G5119737
- UPC # 783250576548
- Country of Origin France
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Overall Length Range | 6 - 8 in |
Details
Handle Type | Ergonomic |
Item | Skinning Knife |
Functions | Strip/Cut |
Standards | ASTM F1505-01, DIN, EN, IEC 60 900, OSHA, VDE Certified |
Includes | Pouch |
Tether Capable | Tether Capable |
Features | Features a V-Notch Designed to Rest on the Cable for Easy Slitting |
Insulated | No |
Handle Material | Double Insulated Santoprene |
Application | Cutting and Skinning Wire |
Blade Material | Steel |
Voltage Rating | 1000V |
Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Safety Features | Insulated |
Knife Type | Cable Slitting Knife |
Tether Ready | Yes |
Handle Style | Ergonomic |
Description
Skinning Knife, Blade Material Steel, Overall Length 7 1/2 in, Tether Ready Yes, Handle Style Ergonomic, Knife Type Cable Slitting Knife, Insulated No, Voltage Rating 1000V, Application Cutting and Skinning Wire, Features Features a V-Notch Designed to Rest on the Cable for Easy Slitting, Handle Material Double Insulated Santoprene, Includes Pouch, Safety Features Insulated, Standards ASTM F1505-01, DIN, EN, IEC 60 900, OSHA, VDE Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Executive Retractable Blade Pen Knife Replacement Blades, 2pcs., 12pk. (20065)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (11124)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- KLEVER Hook Cutter, Plastic 7 in L (PLS-200XC-35W)
- SMITHS Diamond Combo Sharpener (DCS4)
- SOLAR GARD OLFA Utility Knife with Stainless Steel Handle (ST0501)
- MIGHTY MAXX Utility Knife Retractable 6in (083-19112)
- STANLEY Retractable Fixed, 6-1/2 in L (10-525)
- ROBERTS Carpet Knee Kicker, For Carpet Installation Aluminum (10-501)
- SHEFFIELD Utility Knife, Convenience as you cut through obstacles such as paper, cardboard, and more! 8.9 L (12113)
- Ideal Knives, Cutters & Snips