Shop All Cutting Pliers
Ideal
Side Cutter W/Crimp 9 In
Mfr # 30-435
Zoro # G0584781
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Knife-to-Anvil Blades Never Need Resharpening; High-Leverage Design Provides 40% More Cutting Power; Side-Cutting Pliers, NE Type High-Leverage with Crimp Die
- Handle Type Comfort Grip
- Material Drop Forged High Carbon Steel
- Overall Length 9-1/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-435
- Zoro # G0584781
- UPC # 783250304301
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 9-1/4" |
Details
Features | Knife-to-Anvil Blades Never Need Resharpening; High-Leverage Design Provides 40% More Cutting Power; Side-Cutting Pliers, NE Type High-Leverage with Crimp Die |
Handle Type | Comfort Grip |
Material | Drop Forged High Carbon Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Item | Side Cutter W/Crimp 9 In |
Description
Side Cutter W/Crimp 9 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Deep Imp (CMMT15901)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2019012118R)
- RUKO Screw Hole Punch, 3/4" (1097034)
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-029)
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-3028)
- IDEAL 8 in Diagonal Cutting Plier Flush Cut Insulated (35-9029)
- PROTO 8 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J210AHG)
- WELLER Crescent 6 in. Forged Alloy Steel Diagonal Cutting Pliers (9336CVN)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 32 125)
- SK PROFESSIONAL TOOLS 5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (181)
- Ideal Pliers