Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 2.0in ID, Black, 4ft, PK2
Mfr # 46-372
Zoro # G5370644
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.63 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Heavy Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 46-372
- Zoro # G5370644
- UPC # 783250463725
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 250 to 750 kcmil |
Use With Wire Size | 250 MCM to 500 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Heat Shrink Length | 48" |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 500 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 0.63 in, Wall Thickness After Shrinking 0.16 in, Length 4 ft, Shrink Tubing Properties Solvent Resistant, UV Light Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1517000)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2487SW8804)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- THE BEST CONNECTION I.D. Black Heat Shrink Tubing (6) 4" Pcs, 1/4" (JTT4005H)
- Ideal Heat Shrink Tubing