Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 1.5in ID, Black, 4ft, PK5
Mfr # 46-358
Zoro # G5363827
product price: $328.99
/pk 5, $65.80/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.47 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Heavy Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-358
- Zoro # G5363827
- UPC # 783250463589
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 3/0 AWG to 400 kcmil |
Use With Wire Size | 2/0 AWG to 350 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Heat Shrink Length | 48" |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2/0 AWG to 350 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.47 in, Wall Thickness After Shrinking 0.16 in, Length 4 ft, Shrink Tubing Properties Solvent Resistant, UV Light Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FrntAux SeqA, 1NO/1NC, For XT Mini Contact (XTMCXFA11)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL1200P6KU)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- KABLE KONTROL Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 3/4 Inside Diameter - 50 Long - Black (HSDW-31-0.75-50-BK)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- IDEAL Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (46-372)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- IDEAL Shrink Tubing, 0.421in ID, Black, 6in, PK10 (46-319)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - White (HS364-S10-WHITE)
- Ideal Heat Shrink Tubing