Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.807in ID, Black, 6in, PK5
Mfr # 46-325
Zoro # G2576958
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.807 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.37 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 46-325
- Zoro # G2576958
- UPC # 783250463251
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 2 AWG to 250 kcmil |
Length | 6 in |
Use With Wire Size | 2 AWG to 250 MCM |
Length (Straight Wireway) | 6 in |
Heat Shrink Length | 6" |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 2 AWG to 250 MCM, I.D. Before Shrinking 0.81 in, I.D. After Shrinking 0.37 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 2 Pole, 277/480V AC, B Curve (BDA24025Y1)
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- TR INDUSTRIAL 22.8 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88505)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- IDEAL Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (46-372)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBYPX)
- Ideal Heat Shrink Tubing