Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.75in ID, Black, 6in, PK5
Mfr # 46-347
Zoro # G5371633
product price: $44.69
/pk 5, $8.94/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- I.D. After Shrinking 0.24 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-347
- Zoro # G5371633
- UPC # 783250463473
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 8 to 1/0 AWG |
Use With Wire Size | 6 AWG to 2/0 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Heat Shrink Length | 6" |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 2/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.24 in, Wall Thickness After Shrinking 0.09 in, Length 6 in, Shrink Tubing Properties Solvent Resistant, UV Light Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-075-100-BK)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J3)
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- IDEAL Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (46-346)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- IDEAL Shrink Tubing, 1.1in ID, Black, 6in, PK5 (46-351)
- 3M Shrink Tubing, 1.0in ID, Clear, 4ft, PK24 (FP301-1-48"-CLEAR-24 PCS)
- Ideal Heat Shrink Tubing