Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.75in ID, Black, 4ft, PK5
Mfr # 46-350
Zoro # G5371624
product price: $164.99
/pk 5, $33.00/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.24 in
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Heavy Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-350
- Zoro # G5371624
- UPC # 783250463503
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 8 to 1/0 AWG |
Use With Wire Size | 6 AWG to 2/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Heat Shrink Length | 48" |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 2/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.24 in, Wall Thickness After Shrinking 0.09 in, Length 4 ft, Shrink Tubing Properties Solvent Resistant, UV Light Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- IDEAL Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (46-346)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- Ideal Heat Shrink Tubing