Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.539in ID, Black, 6in, PK5
Mfr # 46-322
Zoro # G5363863
product price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.539 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.25 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-322
- Zoro # G5363863
- UPC # 783250463220
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 4 to 1 AWG |
Use With Wire Size | 4 AWG to 1 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Heat Shrink Length | 6" |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 1 AWG, I.D. Before Shrinking 0.54 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (KLDR.600)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- IDEAL Shrink Tubing, 1.5in ID, Black, 12in, PK10 (46-357)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- IDEAL Shrink Tubing, 0.421in ID, Black, 6in, PK10 (46-319)
- IDEAL Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (46-346)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- IDEAL Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (46-372)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- Ideal Heat Shrink Tubing