Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.539in ID, Black, 4ft, PK5
Mfr # 46-608
Zoro # G5363802
product price: $89.69
/pk 5, $17.94/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.25 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-608
- Zoro # G5363802
- UPC # 783250466085
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 4 to 1 AWG |
Use With Wire Size | 4 AWG to 1 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Heat Shrink Length | 4 ft. |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 1 AWG, I.D. Before Shrinking 0.54 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (XTCR018C21B)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- IDEAL Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (46-358)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Green (HS385-GN)
- Ideal Heat Shrink Tubing