Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.4in ID, Black, 6in, PK10
Mfr # 46-343
Zoro # G5363741
product price: $72.49
/pk 10, $7.25/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.4 in
- I.D. After Shrinking 0.15 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-343
- Zoro # G5363741
- UPC # 783250463435
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 12 to 6 AWG |
Use With Wire Size | 12 AWG to 8 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Heat Shrink Length | 6" |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.4 in, I.D. After Shrinking 0.15 in, Wall Thickness After Shrinking 0.06 in, Length 6 in, Shrink Tubing Properties Solvent Resistant, UV Light Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Red, 8-2 (HBL15FR)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- SOUTH MAIN HARDWARE 15-in Screw Mount 120-lb, Black, 100 Speciality Tie (222020)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- IDEAL Shrink Tubing, 1.5in ID, Black, 12in, PK10 (46-357)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 25FT- Black (HS2-0375-25-BK)
- Ideal Heat Shrink Tubing