Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.346in ID, Black, 4ft, PK5
Mfr # 46-606
Zoro # G5363924
product price: $85.45
/pk 5, $17.09/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.16 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-606
- Zoro # G5363924
- UPC # 783250466061
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 10 to 6 AWG |
Use With Wire Size | 10 AWG to 6 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Heat Shrink Length | 4 ft. |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 10 AWG to 6 AWG, I.D. Before Shrinking 0.35 in, I.D. After Shrinking 0.16 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (CCMR03.2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- IDEAL Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (46-346)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - White (hs3382-sp-white)
- Ideal Heat Shrink Tubing