Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.268in ID, Black, 6in, PK10
Mfr # 46-316
Zoro # G5363845
original price:
$12.85
2% off
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.268 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.13 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 46-316
- Zoro # G5363845
- UPC # 783250463169
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 14 to 8 AWG |
Use With Wire Size | 14 AWG to 8 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Heat Shrink Length | 6" |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 14 AWG to 8 AWG, I.D. Before Shrinking 0.27 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51P)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- IDEAL Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (46-372)
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- Ideal Heat Shrink Tubing