Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.268in ID, Black, 4ft, PK5
Mfr # 46-605
Zoro # G5363933
product price: $72.79
/pk 5, $14.56/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.13 in
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-605
- Zoro # G5363933
- UPC # 783250466054
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 14 to 8 AWG |
Use With Wire Size | 14 AWG to 8 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Heat Shrink Length | 4 ft. |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 14 AWG to 8 AWG, I.D. Before Shrinking 0.27 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight PVC Liquid Tight Connector, 25PK (NLT75)
- IDEAL Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (46-358)
- IDEAL Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (46-346)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- SEACHOICE Insulated Heat Shrink Bullet Terminals, Male, Blue, 25 Pack (61751)
- Ideal Heat Shrink Tubing