Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.205in ID, Black, 6in, PK10
Mfr # 46-313
Zoro # G5417081
product price: $12.45
/pk 10, $1.24/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.205 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.09 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-313
- Zoro # G5417081
- UPC # 783250463138
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 20 to 14 AWG |
Use With Wire Size | 20 AWG to 14 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Heat Shrink Length | 6" |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 14 AWG, I.D. Before Shrinking 0.21 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- EATON Toggle Switch, SPDT, 3 Connections, On/Off/Momentary On, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD2G1A)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- IDEAL Shrink Tubing, 0.268in ID, Black, 6in, PK10 (46-316)
- IDEAL Shrink Tubing, 0.539in ID, Black, 6in, PK5 (46-322)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- IDEAL Shrink Tubing, 0.421in ID, Black, 4ft, PK5 (46-607)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- GARDNER BENDER Heat Shrink Tube .187 To .062 (HST-100)
- Ideal Heat Shrink Tubing